Steel City 52141 1/2 4" Square Box, Drawn, Metallic, 1-1/4" Deep

  • Mfr/Brand Name:

    Steel City
  • Mfr Number:

    52141 1/2
  • Rexel Part Number:

    30895
  • UPC:

    785991163506

4 Inch Square Box, Drawn, Metallic, Depth: 1-1/4 Inch, Side Knockouts: (2) 1/2 Inch, Bottom Knockouts: (5) 1/2 Inch, End Knockouts: (3) 1/2 Inch, Cubic Inches: 18.0

$ 1,177.44 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Steel City

Mfr Part # 52141 1/2

Rexel Part # 30895

UPC 785991163506

UNSPSC 39121308

Cubic Inches 18 in

Knockouts 1/2 in

Material Metallic

Mounting Screw On

Product Depth 1 1/4 in

Type 4" Square

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch