Steel City 52151-3/4-W 4" Square Box, Welded, Metallic, 1-1/2" Deep, Pigtail

  • Mfr/Brand Name:

    Steel City
  • Mfr Number:

    52151-3/4-W
  • Rexel Part Number:

    616348
  • UPC:

    78599116437

4 Inch Square Box, Welded, Metallic, Ground Bump, 10-1/2 Inch #12 AWG Solid Wire Pigtail, Depth: 1-1/2 Inch, Side Knockouts: (2) 3/4 Inch, Bottom Knockouts: (3) 1/2 Inch, (2) 3/4 Inch, End Knockouts: (2) 3/4 Inch, Cubic Inches: 21.0

$ 512.88 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Steel City

Mfr Part # 52151-3/4-W

Rexel Part # 616348

UPC 78599116437

UNSPSC 39121308

Cubic Inches 21 in

Knockouts 1/2 in

Material Metallic

Mounting Screw On

Product Depth 1 1/2 in

Type 4" Square

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch