Steel City 52151 3/4 4" Square Box, Drawn, Metallic, 1-1/2" Deep

  • Mfr/Brand Name:

    Steel City
  • Mfr Number:

    52151 3/4
  • Rexel Part Number:

    32108
  • UPC:

    785991164350

4 Inch Square Box, Drawn, Metallic, Depth: 1-1/2 Inch, Side Knockouts: (2) 3/4 Inch, Bottom Knockouts: (3) 1/2 Inch, (2) 3/4 Inch, End Knockouts: (2) 3/4 Inch, Cubic Inches: 21.0

$ 512.11 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Steel City

Mfr Part # 52151 3/4

Rexel Part # 32108

UPC 785991164350

UNSPSC 39121308

Cubic Inches 21 in

Knockouts 1/2 in

Material Metallic

Mounting Screw On

Product Depth 1 1/2 in

Type 4" Square

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch