Steel City 52151 CVX 4" Square Box, Welded, Metallic, 1-1/2" Deep, CV Bracket

  • Mfr/Brand Name:

    Steel City
  • Mfr Number:

    52151 CVX
  • Rexel Part Number:

    31979
  • UPC:

    785991165166

4 Inch Square Box, Welded, Metallic, 1-1/2 Inch Deep, CV Bracket, Non-Metallic Cable Clamps, Side Knockouts: (2) 1/2 Inch and (1) 1/2 and 3/4 Inch Eccentric, Bottom Knockouts: (1) 1/2 Inch, End Knockouts: (2) Cable, Cubic Inches: 21.0, For Use With Armored/Metal Clad Cable

$ 1,243.62 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Steel City

Mfr Part # 52151 CVX

Rexel Part # 31979

UPC 785991165166

UNSPSC 39121308

Cubic Inches 21 in

Knockouts 1/2 in

Material Metallic

Mounting Screw On

Product Depth 1 1/2 in

Type 4" Square

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch