Steel City 521511234EWGB 4" Square Box, Welded, Metallic, 1-1/2" Deep

  • Mfr/Brand Name:

    Steel City
  • Mfr Number:

    521511234EWGB
  • Rexel Part Number:

    31516
  • UPC:

    78599102579

4 Inch Square Box, Welded, Metallic, Depth: 1-1/2 Inch, Side Knockouts: (2) 1/2 Inch, (1) 1/2 Inch and 3/4 Inch Eccentric, Bottom Knockouts: (3) 1/2 Inch, (2) 1/2 Inch and 3/4 Inch Eccentric, End Knockouts: (2) 1/2 Inch, (1) 1/2 Inch and 3/4 Inch Eccentric, Cubic Inches: 21.0

$ 317.83 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Steel City

Mfr Part # 521511234EWGB

Rexel Part # 31516

UPC 78599102579

UNSPSC 39121308

Cubic Inches 21 in

Knockouts 1/2 in

Material Metallic

Mounting Screw On

Product Depth 1 1/2 in

Type 4" Square

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch