Steel City 52171 1 4" Square Box, Welded, Metallic, 2-1/8" Deep

  • Mfr/Brand Name:

    Steel City
  • Mfr Number:

    52171 1
  • Rexel Part Number:

    28515
  • UPC:

    785991167153

4 Inch Square Box, Welded, Metallic, Depth: 2-1/8 Inch, Side Knockouts: (2) 1 Inch, Bottom Knockouts: (3) 1/2 Inch and (2) 3/4 Inch, End Knockouts: (2) 1 Inch, Cubic Inches: 30.3

$ 864.14 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Steel City

Mfr Part # 52171 1

Rexel Part # 28515

UPC 785991167153

UNSPSC 39121308

Cubic Inches 30.3 in

Knockouts 1/2 in

Material Metallic

Mounting Screw On

Product Depth 2 1/8 in

Type 4" Square

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch