Steel City 52171-CVX 4" Square Box, Welded, Metallic, 2-1/8" Deep, CV Bracket

  • Mfr/Brand Name:

    Steel City
  • Mfr Number:

    52171-CVX
  • Rexel Part Number:

    138634
  • UPC:

    78599115727

4" Square Box, Welded, Metallic, 2-1/8 Inch Deep, CV Bracket, Cubic Inches: 30.3, Side Knockouts: (2) 1/2 Inch and (1) 1/2 and 3/4 Inch Eccentric, Bottom Knockouts: (1) 1/2 Inch, End: (2) Cable Knockouts, Steel, For Use With Armored/Metal Clad Cable

$ 2,626.08 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Steel City

Mfr Part # 52171-CVX

Rexel Part # 138634

UPC 78599115727

UNSPSC 39121308

Cubic Inches 30.3 in

Knockouts 1/2 in

Material Metallic

Mounting Screw On

Product Depth 2 1/8 in

Type 4" Square

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch