ABB A30-30-10-84 Contactor, 32A, 3P, 600VAC, IEC, 120VAC Coil

  • Mfr/Brand Name:

    ABB
  • Mfr Number:

    A30-30-10-84
  • Rexel Part Number:

    120777
  • UPC:

    662019880174

34 Motor Current Amp, 50 General Purpose Amp, 600V Rated, 120V AC Coil. A-Line Series, A30 Frame, 3-Pole, IEC Contactor with 1 N.O. Auxiliary Contact Block.

$ 365.90 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand ABB

Mfr Part # A30-30-10-84

Rexel Part # 120777

UPC 662019880174

UNSPSC 39121529

Amps 34

Family / Style A-Line

Poles 3

Type Contactor

Volts AC Control 120

Place your Will Call order by clicking the cart button next to the appropriate Branch