ABB AF38-30-00-11 Contactor IEC, 20-60 VAC/VDC

  • Mfr/Brand Name:

    ABB
  • Mfr Number:

    AF38-30-00-11
  • Rexel Part Number:

    583089
  • UPC:

    804325538862

50 Amp, 3-Pole, 600V Rated, 20-60 VAC/VDC Coil. AF- Line Series, AF38 Frame, IEC Contactor. *** Does not include Standard Aux Contacts, 3 Pole Contactor Only ***

$ 277.20 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand ABB

Mfr Part # AF38-30-00-11

Rexel Part # 583089

UPC 804325538862

UNSPSC 39121529

Amps 50

Family / Style AF-Line

Poles 3

Type Contactor

Volts AC Control 24

Volts DC Control 24

Place your Will Call order by clicking the cart button next to the appropriate Branch