Eaton XTCE050D00B 3P, Contactor, IEC, 240V AC

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    XTCE050D00B
  • Rexel Part Number:

    695473
  • UPC:

    782116351596

50 Amp, 3-Pole, 600V Rated. IEC Full Voltage Non-reversing Contactor, XT Series, Frame D, 240 VAC/ 60 Hz - 220 VAC/ 50 Hz Coil.

$ 406.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # XTCE050D00B

Rexel Part # 695473

UPC 782116351596

UNSPSC 39121529

Amps 50

Family / Style XT

Poles 3

Type Contactor

Volts AC Control 240

Place your Will Call order by clicking the cart button next to the appropriate Branch