Eaton XTCE065D00A 3P, Contactor, IEC, 120V AC

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    XTCE065D00A
  • Rexel Part Number:

    404573
  • UPC:

    782116351626

65 Amp, 3-Pole, 600V Rated. IEC Full Voltage Non-reversing Contactor, XT Series, Frame D, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil.

$ 431.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # XTCE065D00A

Rexel Part # 404573

UPC 782116351626

UNSPSC 39121529

Amps 65

Family / Style XT

Poles 3

Type Contactor

Volts AC Control 120

Place your Will Call order by clicking the cart button next to the appropriate Branch