GE CL06A311MJS Contactor, IEC, 48A, 460VAC, 3P, 120VAC Coil, 1NO/NC Auxiliary

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    CL06A311MJS
  • Rexel Part Number:

    615479
  • UPC:

    42509514020

Contactor, IEC, 48 Amp, 460 Volt AC, 3-Pole, 120 Volt AC Coil, 1 Normally Open, 1 Normally Closed, Auxiliary Contact, Side Mount

$ 200.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # CL06A311MJS

Rexel Part # 615479

UPC 42509514020

UNSPSC 39121529

Amps 48

Family / Style CLO

IP/NEMA Rating Open

Poles 3

Type Contactor

Volts AC 460

Volts AC Control 120

Place your Will Call order by clicking the cart button next to the appropriate Branch