Square D LC1D40AG7 Contactor, Definite Purpose, 40A, 3P, 600VAC, 300VDC, 120VAC Coil

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    LC1D40AG7
  • Rexel Part Number:

    163353
  • UPC:

    3389119408370

Contactor, Definite Purpose, 40 Amp, 600 Volt AC, 300 Volt DC, 3 Poles, 120 Volt AC Coil, 3 Normally Open Contacts

$ 218.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # LC1D40AG7

Rexel Part # 163353

UPC 3389119408370

UNSPSC 39121529

Amps 40

Family / Style LC1D

Mounting Panel

Phase 3

Poles 3

Type Contactor

Volts AC 600

Volts AC Control 120

Volts DC 300

Place your Will Call order by clicking the cart button next to the appropriate Branch