Square D LC1D50BD Contactor, Definite Purpose, 50A, 3P, 600VAC, 300VDC, 24VDC Coil

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    LC1D50BD
  • Rexel Part Number:

    56045
  • UPC:

    78590142081

Contactor, Definite Purpose, 50 Amp, 600 Volt AC, 300 Volt DC, 3 Poles, 24 Volt DC Coil, 3 Normally Open Contacts

$ 404.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # LC1D50BD

Rexel Part # 56045

UPC 78590142081

UNSPSC 39121529

Amps 50

Family / Style LC1D

Mounting Panel

Phase 3

Poles 3

Type Contactor

Volts AC 600

Volts DC 300

Volts DC Control 24

Place your Will Call order by clicking the cart button next to the appropriate Branch