Square D LC1D65CW CONTACTOR 600VAC 65AMP IEC +OPTIONS Contactor, Definite Purpose, 65A, 3P, 600VAC, 300VDC, 36VDC Coil

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    LC1D65CW CONTACTOR 600VAC 65AMP IEC +OPTIONS
  • Rexel Part Number:

    527347
  • UPC:

Contactor, Definite Purpose, 65 Amp, 600 Volt AC, 300 Volt DC, 3 Poles, 36 Volt Wide Range DC Coil, 3 Normally Open Contacts

$ 458.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # LC1D65CW CONTACTOR 600VAC 65AMP IEC +OPTIONS

Rexel Part # 527347

UPC

UNSPSC 39121529

Amps 65

Family / Style LC1D

Mounting Panel

Phase 3

Poles 3

Type Contactor

Volts AC 600

Volts DC 300

Volts DC Control 36

Place your Will Call order by clicking the cart button next to the appropriate Branch