Square D LC1DT40BD Contactor, Definite Purpose, 25A, 4P, 600VAC, 300VDC, 24VDC Coil

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    LC1DT40BD
  • Rexel Part Number:

    303561
  • UPC:

    78590161056

Contactor, Definite Purpose, 25 Amp, 600 Volt AC, 300 Volt DC, 4 Poles, 24 Volt DC Coil, 4 Normally Open Contacts, 1 Normally Open, 1 Normally Closed, Auxiliary Contact

$ 240.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # LC1DT40BD

Rexel Part # 303561

UPC 78590161056

UNSPSC 39121529

Amps 25

Family / Style LC1D

Mounting Panel

Phase 3

Poles 4

Type Contactor

Volts AC 600

Volts DC 300

Volts DC Control 24

Place your Will Call order by clicking the cart button next to the appropriate Branch