Leviton 78013 Phone/Cable Wallplate, 1-Gang, .406" Hole, Lt Alm Thermoset

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    78013
  • Rexel Part Number:

    260329
  • UPC:

    078477276518

1-Gang Telephone/Cable Device Wallplate, Hole Diameter: 0.406 Inch, Standard, Box Mount, Material: Thermoset - Color/Finish: Light Almond.

$ 64.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 78013

Rexel Part # 260329

UPC 078477276518

UNSPSC 39121704

Color Light Almond

Gangs 1

Material Plastic

Mounting Box

Opening 0.406 in

Size Standard

Type Telephone

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch