Leviton 80718-I Phone/Cable Wallplate, 1-Gang, .406" Hole, Ivory Nylon

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    80718-I
  • Rexel Part Number:

    259638
  • UPC:

    078477494103

1-Gang Telephone/Cable Device Wallplate, Hole Diameter: 0.406 Inch, Standard, Strap Mount, Material: Thermoplastic Nylon - Color/Finish: Ivory.

$ 46.05 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 80718-I

Rexel Part # 259638

UPC 078477494103

UNSPSC 39121704

Color Ivory

Gangs 1

Material Metal

Mounting Strap

Opening 0.406 in

Size Standard

Type Telephone

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch