Leviton 80718 Phone/Cable Wallplate, 1-Gang, .406" Hole, Brown Nylon

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    80718
  • Rexel Part Number:

    449940
  • UPC:

    078477494059

1-Gang Telephone/Cable Device Wallplate, Hole Diameter: 0.406 Inch, Standard, Strap Mount, Material: Thermoplastic Nylon - Color/Finish: Brown.

$ 161.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 80718

Rexel Part # 449940

UPC 078477494059

UNSPSC 39121704

Color Brown

Gangs 1

Material Metal

Mounting Strap

Opening 0.406 in

Size Standard

Type Telephone

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch