Leviton 85013 Phone/Cable Wallplate, 1-Gang, .406" Hole, Brown Thermoset

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    85013
  • Rexel Part Number:

    29858
  • UPC:

    078477436301

1-Gang Telephone/Cable Device Wallplate, Hole Diameter: 0.406 Inch, Standard, Box Mount, Material: Thermoset - Color/Finish: Brown.

$ 64.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 85013

Rexel Part # 29858

UPC 078477436301

UNSPSC 39121704

Color Brown

Gangs 1

Material Plastic

Mounting Box

Opening 0.406 in

Size Standard

Type Telephone

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch