Leviton 85018 Phone/Cable Wallplate, 1-Gang, .406" Hole, Brown Thermoset

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    85018
  • Rexel Part Number:

    9969
  • UPC:

    078477436653

1-Gang Telephone/Cable Device Wallplate, Hole Diameter: 0.406 Inch, Standard, Strap Mount, Material: Theromset - Color/Finish: Brown.

$ 267.74 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 85018

Rexel Part # 9969

UPC 078477436653

UNSPSC 39121704

Color Brown

Gangs 1

Material Plastic

Mounting Strap

Opening 0.406 in

Size Standard

Type Telephone

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch