Leviton 86062 Phone/Cable Wallplate, 2-Gang, .406" Hole, Ivory Thermoset

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    86062
  • Rexel Part Number:

    321396
  • UPC:

    078477779897

2-Gang Telephone/Cable Device Wallplate, Hole Diameter: 0.406 Inch, Standard, Box Mount, Material: Thermoset - Color/Finish: Ivory.

$ 388.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 86062

Rexel Part # 321396

UPC 078477779897

UNSPSC 39121704

Color Ivory

Gangs 2

Material Plastic

Mounting Box

Opening 0.406 in

Size Standard

Type Telephone

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch