Leviton 88013 Phone/Cable Wallplate, 1-Gang, .406" Hole, White Thermoset

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    88013
  • Rexel Part Number:

    7666
  • UPC:

    078477444009

1-Gang Telephone/Cable Device Wallplate, Hole Diameter: 0.406 Inch, Standard, Box Mount, Material: Thermoset - Color/Finish: White.

$ 45.62 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 88013

Rexel Part # 7666

UPC 078477444009

UNSPSC 39121704

Color White

Gangs 1

Material Plastic

Mounting Box

Opening 0.406 in

Size Standard

Type Telephone

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch