Leviton 88062 Phone/Cable Wallplate, 2-Gang, .406" Hole, White Thermoset

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    88062
  • Rexel Part Number:

    321398
  • UPC:

    078477779910

2-Gang Telephone/Cable Device Wallplate, Hole Diameter: 0.406 Inch, Standard, Box Mount, Material: Thermoset - Color/Finish: White.

$ 388.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 88062

Rexel Part # 321398

UPC 078477779910

UNSPSC 39121704

Color White

Gangs 2

Material Plastic

Mounting Box

Opening 0.406 in

Size Standard

Type Telephone

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch