Halco 45077 Compact Fluorescent Lamp, Twister, 23W, 4100K

  • Mfr/Brand Name:

    Halco
  • Mfr Number:

    45077
  • Rexel Part Number:

    643674
  • UPC:

    80715445077

Compact Fluorescent Lamp, 23 Watt, Bulb: Twister, Base: Medium Screw (E26), Lumens: 1600, CRI: 82, Color Temperature: 4100K

$ 4.66 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Halco

Mfr Part # 45077

Rexel Part # 643674

UPC 80715445077

UNSPSC 39101619

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 4100 (Cool White)

Lumens 1600

Shape EL/Mdt (Twister)

Type Lamp

Volts AC 120

Wattage 23

Place your Will Call order by clicking the cart button next to the appropriate Branch