Square D 9070T500D15 Control Transformer, 500VA, 240/480x24/120, Type T, 1PH, Open

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9070T500D15
  • Rexel Part Number:

    265852
  • UPC:

    78590131393

Transformer, Control, 500 VA, 240/480 x 24/120, Type T, 1-Phase, Open

$ 509.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9070T500D15

Rexel Part # 265852

UPC 78590131393

UNSPSC 39121002

Family / Style 9070

IP/NEMA Rating Open

Mounting Surface

Phase 1

Type Transformer

Volt Amps 500

Volts AC 240/480

Place your Will Call order by clicking the cart button next to the appropriate Branch