Eaton N48M28T75EE Transformer, Dry Type, 75KVA, 480D x 208Y/120, TEMA TP-1, K Factor

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    N48M28T75EE
  • Rexel Part Number:

    227764
  • UPC:

    786680051425

Transformer, Dry Type, 75 KVA, K-Factor, Energy Efficient, 3 Phase, 480 Volt Delta x 208Y/120 Volt, Aluminum Windings

$ 9,085.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # N48M28T75EE

Rexel Part # 227764

UPC 786680051425

UNSPSC 39121029

Family / Style N48

IP/NEMA Rating 3R

Material Aluminum Winding

Mounting Floor

Phase 3

Type Transformer

Volts AC 480? - 208Y/120 150C Rise

Place your Will Call order by clicking the cart button next to the appropriate Branch