Eaton V12E801 / V48M28T12EE Transformer, Dry Type, TP-1, 480 x 120/208V, 3PH, 112.5 kVA

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    V12E801 / V48M28T12EE
  • Rexel Part Number:

    85217
  • UPC:

    786680019371

112.5 KVA, 3-Phase, 480 Delta Primary Volts - 208Y/120 Secondary Volts, NEMA 1, Energy Efficient, Energy Star labeled Transformer, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz operation, Frame Size: FR916A. For Outdoor use Weather Shield WS19. ***Not Reverse Feed Capable***

$ 11,705.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # V12E801 / V48M28T12EE

Rexel Part # 85217

UPC 786680019371

UNSPSC 39121029

Phase 3

Type Ventilated

Volt Amps 112500

Volts AC 480

Place your Will Call order by clicking the cart button next to the appropriate Branch