Eaton V45E001 / V48M28T45EE Transformer, Dry Type, TP-1, 480 x 120/208V, 3PH, 45 kVA,

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    V45E001 / V48M28T45EE
  • Rexel Part Number:

    78046
  • UPC:

    786680019357

45 KVA, 3-Phase, 480 Delta Primary Volts - 208Y/120 Secondary Volts, NEMA 1, Energy Efficient, Energy Star labeled Transformer, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz operation, Frame Size: FR912B. For Outdoor use Weather Shield WS38. ***Reverse Feed Capable***

$ 5,980.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # V45E001 / V48M28T45EE

Rexel Part # 78046

UPC 786680019357

UNSPSC 39121029

Family / Style V48

Material Aluminum Winding

Phase 3

Type Transformer

Volt Amps 45000

Volts AC 480

Place your Will Call order by clicking the cart button next to the appropriate Branch