GE 9T83B3871 Transformer, Dry Type, 15kVA, 480V Primary, 208Y/120V Secondary

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    9T83B3871
  • Rexel Part Number:

    72694
  • UPC:

    78317316612

Transformer, Dry Type, 15 kVA, 480 Volt AC, Primary, 208Y/120 Volt AC Secondary, 150D Rise, NEMA 2

$ 932.86 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # 9T83B3871

Rexel Part # 72694

UPC 78317316612

UNSPSC 39121001

Family / Style 9T8

IP/NEMA Rating 2

Phase 3

Type Transformer

Volt Amps 15000

Volts AC 480

Place your Will Call order by clicking the cart button next to the appropriate Branch