GE 9T83C9872 Transformer, Dry Type, 30KVA, 480V Primary, 208Y/120V Secondary

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    9T83C9872
  • Rexel Part Number:

    175325
  • UPC:

    78317319879

Transformer, Dry Type, 30 KVA, 480 Volt AC, Primary, 208Y/120 Volt AC Secondary, 150D Rise, NEMA 2

$ 7,560.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # 9T83C9872

Rexel Part # 175325

UPC 78317319879

UNSPSC 39121001

Family / Style 9T83

IP/NEMA Rating 2

Type Transformer

Volt Amps 30 kVA

Volts AC 480-208Y/120

Place your Will Call order by clicking the cart button next to the appropriate Branch