GE 9T85B3872G15 Transformer, Dry Type, 30KVA, 480V Primary, 208Y/120V Secondary

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    9T85B3872G15
  • Rexel Part Number:

    831433
  • UPC:

    783173224113

Transformer, Dry Type, 30 KVA, 480 Volt AC, Primary, 208Y/120 Volt AC Secondary, 115D Rise, NEMA 2

$ 3,298.93 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # 9T85B3872G15

Rexel Part # 831433

UPC 783173224113

UNSPSC 39121001

Family / Style 9T85

IP/NEMA Rating 2

Type Transformer

Volt Amps 30 kVA

Volts AC 480-208Y/120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch