GE 9T85B3873 Transformer, Dry Type, 45KVA, 480V Primary, 208Y/120V Secondary

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    9T85B3873
  • Rexel Part Number:

    575878
  • UPC:

    78317322413

Transformer, Dry Type, 45 KVA, 480 Volt AC, Primary, 208Y/120 Volt AC Secondary, 150D Rise, NEMA 2

$ 3,201.40 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # 9T85B3873

Rexel Part # 575878

UPC 78317322413

UNSPSC 39121001

Family / Style 9T85

IP/NEMA Rating 2

Type Transformer

Volt Amps 45 kVA

Volts AC 480-208Y/120

Place your Will Call order by clicking the cart button next to the appropriate Branch