Acme T2A53309SS Transformer, Dry Type, 6KVA, 480?VAC Primary, 208Y/120VAC Secondary

  • Mfr/Brand Name:

    Acme
  • Mfr Number:

    T2A53309SS
  • Rexel Part Number:

    110447
  • UPC:

    047503130636

Transformer, Dry Type, 6 KVA, 480 Delta Volt AC Primary, 208Y/120 Volt AC Secondary, 115C Rise, Stainless Steel

$ 1,951.79 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Acme

Mfr Part # T2A53309SS

Rexel Part # 110447

UPC 047503130636

UNSPSC 39121027

Family / Style T2A

IP/NEMA Rating 1

Material Stainless Steel

Mounting Surface

Phase 1

Type Transformer

Volt Amps 6KVA

Volts AC 480∆ - 208Y/120

Place your Will Call order by clicking the cart button next to the appropriate Branch