GE 9T83B3872 Transformer, Dry Type, 30KVA, 480V Primary, 208Y/120V Secondary

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    9T83B3872
  • Rexel Part Number:

    72684
  • UPC:

    78317316613

Transformer, Dry Type, 30 KVA, 480 Volt AC, Primary, 208Y/120 Volt AC Secondary, 150D Rise, NEMA 2

$ 1,151.48 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # 9T83B3872

Rexel Part # 72684

UPC 78317316613

UNSPSC 39121029

Family / Style 9T8

IP/NEMA Rating 2

Phase 3

Type Transformer

Volt Amps 30000

Volts AC 480

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch