Eaton V48M22T49EE 150KVA, 3P, 480V, 240V, Energy Efficient Transformer

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    V48M22T49EE
  • Rexel Part Number:

    285034
  • UPC:

    786680029745

150 KVA, 3-Phase, 480 Delta Primary Volts - 240 Delta Secondary Volts with 120 Volt Lighting Tap, NEMA 1, Energy Efficient, Energy Star labeled Transformer, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz operation, Frame Size: FR916A. For Outdoors use Weather Shield WS19. ***Not Reverse Feed Capable***

$ 14,990.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # V48M22T49EE

Rexel Part # 285034

UPC 786680029745

UNSPSC 39121029

Phase 3

Type Ventilated

Volt Amps 150000

Volts AC 480

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch