Square D 15T75F Transformer, Dry Type, 15KVA, 480VAC x 120/240VAC, NEMA 3R

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    15T75F
  • Rexel Part Number:

    259873
  • UPC:

    78590135805

Transformer, Dry Type, 15KVA, 480 Volt AC x 120/240 Volt AC, NEMA 3R

$ 4,644.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 15T75F

Rexel Part # 259873

UPC 78590135805

UNSPSC 39121001

Family / Style T75F

IP/NEMA Rating 3R

Phase 1

Type Transformer

Volt Amps 15000

Volts AC 480 x 120/240

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch