Square D 5S40F Transformer, Dry Type, 5KVA, 480? - 240?/120, NEMA 3R

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    5S40F
  • Rexel Part Number:

    256136
  • UPC:

    78590135944

Transformer, Dry Type, 5 KVA, 480 ? - 240? / 120 Volt AC, NEMA 3R

$ 1,556.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 5S40F

Rexel Part # 256136

UPC 78590135944

UNSPSC 39121001

Family / Style S40F

IP/NEMA Rating 3R

Phase 1

Type Transformer

Volt Amps 5000

Volts AC 480∆ - 240∆/120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch