Eaton HMX34AG02321-N 15HP, 460V

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    HMX34AG02321-N
  • Rexel Part Number:

    430022
  • UPC:

    786685513881

H-Max Series Open Drive 15HP, 460V, Alphanumeric Keypad, Wall Mount Drive, 3-Phase Input/Output, EMC/RFI Cat 2 Filters, HOA On Keypad, Thin Film Capacitors 5 years w/o Reforming, Onboard RS485 (Modbus, N2, BACnet), Onboard Ethernet (BACnet/IP, Modbus/TCP, Variable Torque 23A, Frame Size FS5. H: 16.5" W: 5.67" D: 8.73" Weight: 22Lbs ***For HVAC only***

$ 2,044.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # HMX34AG02321-N

Rexel Part # 430022

UPC 786685513881

UNSPSC 39122001

Family / Style H-Max

Horsepower 15

IP/NEMA Rating 1

Phase 3

Type Variable Frequency Drive

Volts AC 480

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch