ABB T1N060TL Breaker, Molded Case, 60A, 3P, 600Y/347VAC, 500VDC, 22kAIC

  • Mfr/Brand Name:

    ABB
  • Mfr Number:

    T1N060TL
  • Rexel Part Number:

    478753
  • UPC:

    662019930602

60 Amp, 3-Pole, 480V AC. Tmax Series T1. IC @ 480V AC: 22 kA. HxWxD: 5.12" x 3.00" x 2.76". Includes: Line and Load Side Lugs.

$ 642.40 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand ABB

Mfr Part # T1N060TL

Rexel Part # 478753

UPC 662019930602

UNSPSC 39121616

Amps 60

Interrupt Rating AC 22000

Mounting Panel

Poles 3

Type Breaker

Volts AC 480

Place your Will Call order by clicking the cart button next to the appropriate Branch