ABB T2S030TW 30A, 3P, 480V, 35 kAIC Tmax

  • Mfr/Brand Name:

    ABB
  • Mfr Number:

    T2S030TW
  • Rexel Part Number:

    439022
  • UPC:

    662019935973

30 Amp, 3-Pole, 480V AC. Tmax Series T2. IC @ 480V AC: 35 kA. HxWxD: 5.12" x 3.54" x 2.76". ***Must add Line and Load Side Lugs***

$ 812.90 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand ABB

Mfr Part # T2S030TW

Rexel Part # 439022

UPC 662019935973

UNSPSC 39121616

Amps 30

Family / Style Tmax

Interrupt Rating AC 35000

Mounting Panel

Poles 3

Type Breaker

Volts AC 480

Place your Will Call order by clicking the cart button next to the appropriate Branch