ABB T3N225TW 225A, 3P, 480V, 25 kAIC Tmax

  • Mfr/Brand Name:

    ABB
  • Mfr Number:

    T3N225TW
  • Rexel Part Number:

    344036
  • UPC:

    662019930404

225 Amp, 3-Pole, 480V AC. Tmax Series T3. IC @ 480V AC: 25 kA. HxWxD: 5.90" x 4.13" x 2.76". ***Must add Line and Load Side Lugs***

$ 2,017.40 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand ABB

Mfr Part # T3N225TW

Rexel Part # 344036

UPC 662019930404

UNSPSC 39121616

Amps 225

Interrupt Rating AC 25000

Mounting Panel

Poles 3

Type Breaker

Volts AC 480

Place your Will Call order by clicking the cart button next to the appropriate Branch