Allen-Bradley 140G-G2C3-C20 Breaker, Molded Case, 20A, 3P, 600Y/347VAC, G Frame, 10kAIC

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    140G-G2C3-C20
  • Rexel Part Number:

    631970
  • UPC:

    88563044702

Breaker, Molded Case, 20 Amp, 3-Pole, 600Y/347 Volt AC, G Frame, 10 kAIC

$ 368.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 140G-G2C3-C20

Rexel Part # 631970

UPC 88563044702

UNSPSC 39121616

Amps 20

Family / Style 140G

Interrupt Rating AC 10000

Mounting Panel

Poles 3

Type Breaker

Volts AC 600Y/347

Place your Will Call order by clicking the cart button next to the appropriate Branch