Allen-Bradley 140G-G6C3-D10 Breaker, Molded Case, 100A, 3P, 600Y/347VAC, G6 Frame, 65kAIC

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    140G-G6C3-D10
  • Rexel Part Number:

    645182
  • UPC:

    88563044613

Breaker, Molded Case, 100 Amp, 3-Pole, 600Y/347 Volt AC, G6 Frame, 65 kAIC

$ 1,167.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 140G-G6C3-D10

Rexel Part # 645182

UPC 88563044613

UNSPSC 39121616

Amps 100

Family / Style 140G

Interrupt Rating AC 65000

Mounting Panel

Poles 3

Type Breaker

Volts AC 600Y/347

Place your Will Call order by clicking the cart button next to the appropriate Branch