Eaton EGE3030FFG 30A, 3P, 415/480V, 25 kAIC CB

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    EGE3030FFG
  • Rexel Part Number:

    656531
  • UPC:

    782114876718

30 Amp, 3-Pole Series G NEMA EG-Frame Molded Case Circuit Breaker, Cable In/Cable Out, 25 kAIC, 415/480 VAC, Fixed Thermal-Magnetic Trip. Includes: Line and Load Terminals.

$ 864.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # EGE3030FFG

Rexel Part # 656531

UPC 782114876718

UNSPSC 39121616

Amps 30

Family / Style EG

Interrupt Rating AC 25000

Mounting Panel

Poles 3

Type Breaker

Volts AC 415

Place your Will Call order by clicking the cart button next to the appropriate Branch