Eaton EGH3030FFB Breaker, 30A, 3P, 480VAC, 65 kAIC, EG Frame

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    EGH3030FFB
  • Rexel Part Number:

    297965
  • UPC:

    786685381855

Breaker, Molded Case, 30 Amp, 3-Pole, EG Frame, Cable In/Cable Out, 65 kAIC, 480 Volt AC, Fixed Thermal-Magnetic Trip, Includes: Line and Load Terminals

$ 1,272.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # EGH3030FFB

Rexel Part # 297965

UPC 786685381855

UNSPSC 39121616

Amps 30

Family / Style EG

Interrupt Rating AC 65000

Mounting Panel

Poles 3

Type Breaker

Volts AC 480

Place your Will Call order by clicking the cart button next to the appropriate Branch