Eaton EHD2040 Breaker, Molded Case, 2P, 40A, 480VAC, 250VDC, 14kAIC

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    EHD2040
  • Rexel Part Number:

    368980
  • UPC:

    786679317464

40 Amp, 2-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type EHD, Cable In/Cable Out, 14 kAIC, 480 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only.

$ 666.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # EHD2040

Rexel Part # 368980

UPC 786679317464

UNSPSC 39121616

Amps 40

Family / Style EHD

Interrupt Rating AC 14000

Mounting Panel

Poles 2

Type Breaker

Volts AC 480

Volts DC 250

Place your Will Call order by clicking the cart button next to the appropriate Branch