Eaton EHD3035 Breaker, Molded Case, 3P, 35A, 480VAC, 250VDC, 14kA, Load Terminal

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    EHD3035
  • Rexel Part Number:

    111112
  • UPC:

    786679317112

Breaker, Molded Case, Type EHD, Cable In/Cable Out, 3-Pole, 35 Amp, 480 Volt AC, 250 Volt DC, 14 kAIC, Fixed Thermal-Magnetic Trip, Load Terminals

$ 860.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # EHD3035

Rexel Part # 111112

UPC 786679317112

UNSPSC 39121616

Amps 35

Family / Style EHD

Interrupt Rating AC 14000

Mounting Bolt-On

Poles 3

Type Breaker

Volts AC 480

Volts DC 250

Place your Will Call order by clicking the cart button next to the appropriate Branch