Eaton GD3015 Breaker, Molded Case, 15A, 3P, 240V, 250 VDC, Type GD, 22 kAIC

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    GD3015
  • Rexel Part Number:

    12650
  • UPC:

    786679231005

15 Amp, 3-Pole Series C NEMA G-Frame Molded Case Circuit Breaker, Type GD, Cable In/Cable Out, 22 kAIC, 480 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Line and Load Terminals.

$ 871.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # GD3015

Rexel Part # 12650

UPC 786679231005

UNSPSC 39121616

Amps 15

Family / Style GD

Interrupt Rating AC 22000

Mounting Panel

Poles 3

Type Breaker

Volts AC 480

Volts DC 250

Place your Will Call order by clicking the cart button next to the appropriate Branch