Eaton HFD3020BP10 Breaker, 20A, 3P, 600V, 250 VDC, 65 kAIC, Type HFD, Bulk Pack of 10

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    HFD3020BP10
  • Rexel Part Number:

    287718
  • UPC:

    786685020945

20 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type HFD, Cable In/Cable Out, 65 kAIC, 600 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only, Bulk Pack of 10, Must Order in Multiples of 10

$ 2,032.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # HFD3020BP10

Rexel Part # 287718

UPC 786685020945

UNSPSC 39121616

Amps 20

Family / Style HFD

Interrupt Rating AC 65000

Mounting Panel

Poles 3

Type Breaker

Volts AC 600

Volts DC 250

Place your Will Call order by clicking the cart button next to the appropriate Branch